
Flange x Socket Weld Fitting Socket Weld Fitting, 2" Pipe, Flanged Socket, Stainless Steel
Mfr # M220SWFSS
Zoro # G708627629
product price: $65.89
/eaKey Features
Specific Fitting Shape
Flange x Socket Weld Fitting
Fitting Connection Type
Flanged Socket
Pipe Fitting Material
Stainless Steel
Pipe Size (Fittings)
2"
Basic Fitting Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M220SWFSS
Zoro #
G708627629
UPC #
0791206009699
Country of Origin
Taiwan, Province of China
Dimensions
Pipe Size (Fittings)
2"
Fitting Side A Nominal Pipe Size
2 in
Fitting Side B Nominal Pipe Size
2 in
Details
Specific Fitting Shape
Flange x Socket Weld Fitting
Fitting Connection Type
Flanged Socket
Pipe Fitting Material
Stainless Steel
Item
Socket Weld Fitting
Basic Fitting Material
Stainless Steel
Fitting Side B Type
Socket
Fitting Side A Type
Flanged
Material Grade
316
Description
Socket
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.