Hose Clamp, 2 in Pipe Sz
- Mfr # TC218
- Zoro # G421829485
product price:Â
$
8.35
/ea
Sold in multiples of 10 for
$83.50
Key Features
Inside Height
2.3 in
Includes
Nut
Clamp Band Material
Stainless Steel
For Port Type
Full, Standard
Clamp Maximum Inside Diameter
2.52 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TC218
- Zoro #
- G421829485
- UPC #
- 791206011722
- Country of Origin
- United States
- Includes
- Nut
- Clamp Band Material
- Stainless Steel
- For Port Type
- Full, Standard
- Maximum Torque
- 75 in-lb
- Product Type
- Clamp
- Item
- 2" T-BOLT HOSE CLAMPMIN 2.18"- MAX 2.52"
- Bolt Material
- Stainless Steel
- Clamp Band Material Grade
- 300
- Install Torque
- 50 to 80 in-lb
Dimensions
- Inside Height
- 2.3 in
- Clamp Maximum Inside Diameter
- 2.52 in
- For Pipe Size
- 2 in
- Clamp Band Width
- 0.75 in
Description
2 In. T-BOLT HOSE CLAMPMIN 2.18 In.- MAX 2.52 In., Bolt Material Stainless Steel, Clamp Band Material Stainless Steel, Clamp Band Material Grade 300, Clamp Band Width 0.75 in, Clamp Maximum Inside Diameter 2.52 in, For Pipe Size 2 in, For Port Type Full, Standard, For Use With Not Applicable, Includes Nut, Inside Height 2.3 in, Install Torque 50 to 80 in-lb, Maximum Torque 75 in-lb, Product Type Clamp, Standards Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.