Shop BANJO

MALE ADAPTER X 1 1/2" BSP

  • Mfr # 150FB
  • Zoro # G822982079

product price: 
$
5.49
/ea

Key Features

Overall Length
3 5/16 in
Body Material
Polypropylene
Coupling Size
1 1/2 in
Thread Size
1 1/2"-11
Connection Type
Male Adapter x BSP
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
150FB
Zoro #
G822982079
UPC #
0791206028263
Country of Origin
United States
Body Material
Polypropylene
Item
MALE ADAPTER X 1 1/2" BSP
Connection Type
Male Adapter x BSP

Description

MALE ADAPTER X 1 1/2 In. BSP, Body Material Polypropylene, Coupling Size 1 1/2 in, Female, Connection Type Male Adapter x BSP, Overall Length 3 5/16 in, Thread Size 1 1/2 In.-11

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.