Shop BANJO
See all product information
Create Account
MALE ADAPTER X 1 1/2" MALE THREAD POLY
- Mfr # 150F90
- Zoro # G723311398
product price:Â
$
11.81
/ea
Key Features
Coupling Size
1 1/2 in
Body Material
Polypropylene
Connection Type
Male Adapter x Male Thread Poly Cam Lever
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 150F90
- Zoro #
- G723311398
- UPC #
- 0791206028294
- Country of Origin
- United States
Dimensions
- Coupling Size
- 1 1/2 in
Details
- Item
- MALE ADAPTER X 1 1/2" MALE THREAD POLY
- Body Material
- Polypropylene
- Connection Type
- Male Adapter x Male Thread Poly Cam Lever
Description
MALE ADAPTER X 1 1/2 In. MALE THREAD POLY, Body Material Polypropylene, Coupling Size 1 1/2 in, Female, Connection Type Male Adapter x Male Thread Poly Cam Lever