Shop BANJO
See all product information
Create Account
MALE ADAPTER X 1" BSP
Mfr # 100FB
Zoro # G022982282
product price:Â
$
5.29
/ea
Key Features
Body Material
Polypropylene
Coupling Size
1 in
Overall Length
3 1/4 in
Gasket Material
EPDM
Connection Type
Male Adapter x BSP
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 100FB
- Zoro #
- G022982282
- UPC #
- -
- Country of Origin
- United States
- Body Material
- Polypropylene
- Gasket Material
- EPDM
- Item
- MALE ADAPTER X 1" BSP
- Connection Type
- Male Adapter x BSP
- Max. Working Pressure @ 70 F
- 125 psi
Description
MALE ADAPTER X 1 In. BSP, Body Material Polypropylene, Coupling Size 1 in, Female, Connection Type Male Adapter x BSP, Max. Working Pressure @ 70 F 125 psi, Gasket Material EPDM, Overall Length 3 1/4 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.