Shop BANJO
See all product information
Create Account
MALE ADAPTER X 2" BSP POLY
- Mfr # 200ABP
- Zoro # G723294615
product price:Â
$
5.99
/ea
Key Features
Gasket Material
EPDM
Coupling Size
2 in
Overall Length
3 3/16 in
Body Material
Polypropylene
Max. Working Pressure @ 70 F
125 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 200ABP
- Zoro #
- G723294615
- UPC #
- 0791206031492
- Country of Origin
- United States
- Gasket Material
- EPDM
- Item
- MALE ADAPTER X 2" BSP POLY
- Body Material
- Polypropylene
- Max. Working Pressure @ 70 F
- 125 psi
- Connection Type
- Male Adapter x BSP Poly Cam Lever Coupling
Description
MALE ADAPTER X 2 In. BSP POLY, Body Material Polypropylene, Coupling Size 2 in, Female, Connection Type Male Adapter x BSP Poly Cam Lever Coupling, Max. Working Pressure @ 70 F 125 psi, Gasket Material EPDM, Overall Length 3 3/16 in, Thread Size 2 In.-11
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.