Shop BANJO
See all product information
Create Account
MALE ADAPTER X 3"BSP-MACHINED
- Mfr # 300AB
- Zoro # G922982382
product price:Â
$
14.69
/ea
Key Features
Gasket Material
EPDM
Max. Working Pressure @ 70 F
125 psi
Body Material
Polypropylene
Overall Length
3 5/8 in
Coupling Size
3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 300AB
- Zoro #
- G922982382
- UPC #
- 0791206031850
- Country of Origin
- United States
- Gasket Material
- EPDM
- Max. Working Pressure @ 70 F
- 125 psi
- Body Material
- Polypropylene
- Connection Type
- Male Adapter x BSP-Machined
- Item
- MALE ADAPTER X 3"BSP-MACHINED
Description
MALE ADAPTER X 3 In.BSP-MACHINED, Body Material Polypropylene, Coupling Size 3 in, Female, Connection Type Male Adapter x BSP-Machined, Max. Working Pressure @ 70 F 125 psi, Gasket Material EPDM, Overall Length 3 5/8 in