Zoro Homepage

Manifold Flow Meter 3"

  • Mfr # MFM300

  • Zoro # G7559321


product price: $1,201.99
/ea
Free Shipping & Returns

Key Features

Connection Type
Flange
Max. Pressure
200 psi
Temp. Range
0 Degrees to 150 Degrees F
Overall Length
7.28 in
Body Material
Polypropylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MFM300
Zoro #
G7559321
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
7.28 in
Pipe Size
3 in

Details

Item
Manifold Flow Meter
Connection Type
Flange
Max. Pressure
200 psi
Temp. Range
0 Degrees to 150 Degrees F
Body Material
Polypropylene
Standards
NEMA 4X
Features
+/-1% of Reading (Between 10% and 100% of Maximum Flow), +/-3% of Reading (Between Cutoff and 10% of Maximum Flow), Displays Overall Total Volume and Batch Total Volume, Easy to Change Six (6) AA Batteries, Flow Rate Allows for Gallons or Liters Per Minute, It is Recommended to Have at Least 10x the Diameter of Straight Pipe Before and After the Flow Meter, Measures Water and Most Conductive Liquids, No Moving Parts to Fail During Use, Self Calibrating Meter, The Display Reads 6 Digits for Rate, 8 Digits for Total and 1 Decimal Place Reading in Tenths, There are 3 Photoeyes Located on the Face of the Flowmeter. These are Not Push Buttons. to Activate Must Hold Finger Over the Photoeye for 2-4 Secs.
Port
Full
Body Style
No Style

Description

Manifold Flow Meter, Body Material Polypropylene

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.