Zoro Homepage

Manual 3-Way Ball Valve, 2", Polypro

  • Mfr # MV220BLSH

  • Zoro # G008446807


product price: $98.89
/ea
Free Shipping & Returns

Key Features

Ball Material
Polypropylene
Body Style
3-Way
Ball Port Style
Full Port
Valve Ways
3-Way
Valve Structure
Three-Piece
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MV220BLSH
Zoro #
G008446807
UPC #
0791206069655
Country of Origin
United States

Dimensions

Pipe Size
2 in
Overall Length
6.25 in
Outlet Connection Size - Side 2
2 in
Nominal Valve Size
2 in
Outlet Connection Size - Side 1
2 in
Connection Size - Side 1
2 in

Description

Manual Three-Way Ball Valve, Body Material Polypropylene, Valve Construction Three-Piece, Average Surface Roughness (Ra) Not Applicable, Flow Pattern L Flow, 3-A Standard Compliance Not Rated, Ball Port Style Full Port, Nominal Valve Size 2 in, Inlet Connection Size 2 in, Inlet Connection Type Manifold Flange, Inlet Connection Entry Bottom, ANSI Flange Class Not Applicable, Outlet Connection Size - Side 1 2 in, Handle Material Polypropylene, Outlet Connection Type - Side 1 Manifold Flange

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.