Banjo

Nozzle


product price: $56.99
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Max. Operating Pressure 150 psi
  • Features 304 Stainless Steel Handle, Spring and Pin, FKM Rubber Parts Only, Resists Corrosion
  • Wetted Materials Glass-Filled Polypropylene, Viton
  • Overall Length 11 in
  • Metered No
See all product information

Product Information

  • Brand Banjo
  • MFR # VN100
  • Zoro # G008415230
  • UPC #
    0791206016383
  • Country of Origin United States
  • Category Pump Parts

Dimensions

Overall Length 11 in
Inlet Size 1 in

Details

Item Nozzle
Max. Operating Pressure 150 psi
Features 304 Stainless Steel Handle, Spring and Pin, FKM Rubber Parts Only, Resists Corrosion
Wetted Materials Glass-Filled Polypropylene, Viton
Metered No
Spout Connection Type Integral to Nozzle
Nozzle Material Polypropylene
Inlet Type FNPT
Nozzle Operation Manual

Description

Nozzle, Overall Length 11 in, Features 304 Stainless Steel Handle, Spring and Pin, FKM Rubber Parts Only, Resists Corrosion, Max. Operating Pressure 150 psi, Nozzle Material Polypropylene, Inlet Type FNPT, Inlet Size 1 in, Nozzle Operation Manual, Spout Connection Type Integral to Nozzle, Metered No, Wetted Materials Glass-Filled Polypropylene, Viton

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.