Shop BANJO
See all product information
Create Account
Pipe Cap, 5 1/2 in Out dia.
- Mfr # VC330
- Zoro # G321726808
product price:Â
$
29.65
/ea
Key Features
Wire Rope Length
4 in
Includes Screen
Screen Included
Sealing Method
Cement
Specific Fitting Shape
Cap
Outside Diameter
5 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- VC330
- Zoro #
- G321726808
- UPC #
- 791206013948
- Country of Origin
- United States
Dimensions
- Wire Rope Length
- 4 in
- Outside Diameter
- 5 1/2 in
- Nominal Pipe Size
- 3 in
- Overall Length
- 4 in
- Length
- 4 in
Details
- Includes Screen
- Screen Included
- Sealing Method
- Cement
- Specific Fitting Shape
- Cap
- Pipe Fitting Material
- Polypropylene
- Application
- Chemicals, Non-Potable Water
- Side 1 Connection Gender
- Male
- Schedule
- Schedule 80
- Color
- Black
- For Pipe Schedule
- Schedule 80
- Fitting Features
- Vent
- Screen Material
- Stainless Steel
- Item
- Pipe Cap
- Maximum Operating Temperature
- 150 Degrees F
- Minimum Operating Temperature
- 0 Degrees F
- Side 1 Thread Type
- NPT
- Side 1 Connection Type
- Threaded
- Wire Color
- Black
Description
Cap, 3 in Nominal Pipe Size, Polypropylene, Schedule 80, For Pipe Schedule Schedule 80, 5 1/2 in Outside Diameter, 4 in Overall Length, Not Applicable Maximum Operating Pressure, Black
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.