Zoro Homepage

Plug, Polypropylene, 3/4", Schedule 80, 300 psi Max Pressure

  • Mfr # PLUG075

  • Zoro # G3148792


product price: $4.79
/ea

Key Features

Pipe Fitting Material
Polypropylene
Specific Fitting Shape
Plug
Fitting Schedule/Class
Schedule 80
Pipe Size - Pipe Fitting
3/4"
Basic Pipe Fitting Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PLUG075
Zoro #
G3148792
UPC #
791206010435
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
3/4"
Pipe Size (Fittings)
3/4"
Nominal Pipe Size
3/4 in
Overall Length
1 1/4 in

Details

Item
Plug
Pipe Fitting Material
Polypropylene
Specific Fitting Shape
Plug
Fitting Schedule/Class
Schedule 80
Basic Pipe Fitting Material
Plastic
Fitting Connection Type
MNPT
Basic Pipe Fitting Shape
Plug
Max. Pressure
300 psi
Temp. Range
-20 Degrees to 150 Degrees F
Basic Fitting Shape
Plug
Specific Pipe Fitting Shape
Plug
Body Material
Glass Reinforced Polypropylene
Pipe Fitting Schedule/Class
Schedule 80
Color
Black
Includes Pre-Applied Thread Sealant
No
Schedule
Schedule 80
Includes Seal
No

Description

Plug, 3/4 in Nominal Pipe Size, Polypropylene, Schedule 80, Male NPT, For Pipe Schedule Schedule 80, 1 1/2 in Outside Diameter, 1 1/4 in Overall Length, -20 Degrees to 150 Degrees F, Includes Pre-Applied Thread Sealant Sealant Not Pre-Applied, Includes Seal Seal Not Included, Black

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.