Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pump Head, 5 hp, 69 ft Max Head

  • Mfr # 300PO

  • Zoro # G308415220


product price: $359.99
/ea
Free Shipping & Returns

Key Features

Seal Material
EPDM
Max. Head
69 ft
Inlet
3 in NPT
HP
5 hp
Volute Material
Polypropylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
300PO
Zoro #
G308415220
UPC #
0791206034554
Country of Origin
United States

Dimensions

Overall Length
11 5/32 in
Inlet Dia.
3 in
Overall Height
12 7/16 in
Discharge Dia.
3 in
Overall Width
10 17/32 in
Solids Diameter - Maximum
0 in
Discharge Diameter
3 in
Inlet Diameter
3 in
Shaft Outer Diameter
3/4 in

Details

Seal Material
EPDM
Max. Head
69 ft
Inlet
3 in NPT
Item
Pump Head
HP
5 hp
Volute Material
Polypropylene
Discharge Gender
Female
Frame Material
Polypropylene
Pump Mechanism
Centrifugal
Discharge Standard
NPT
Inlet Standard
NPT
Discharge
3 in FNPT
Maximum Discharge Pressure
30 psi
Inlet Gender
Female
Compatible Power Source
Gasoline Engine
Discharge Pressure - Maximum
30 psi
Flow Rate @ 20 ft of Head
350 gpm
Priming
Self-Priming
Impeller Design
Open
For Horsepower - Maximum
5 hp
Feet of Head - Maximum
69 ft

Description

Pump Head, HP 5 hp, Compatible Power Source Gasoline Engine, Pump Mechanism Centrifugal, Volute Material Polypropylene, Seal Material EPDM, Frame Material Polypropylene, Max. Head 69 ft, Impeller Design Open, Maximum Discharge Pressure 30 psi, Inlet 3 in NPT, Discharge 3 in FNPT, Overall Length 11 5/32 in, Overall Width 10 17/32 in, Overall Height 12 7/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.