Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Reducing Bushing, Polypropylene, 1-1/2" x 1", Schedule 80, 300 psi Max Pressure

  • Mfr # RB150-100

  • Zoro # G3248585


product price: $3.75
/ea
Sold in multiples of 10 for $37.50

Key Features

Pipe Fitting Material
Polypropylene
Specific Fitting Shape
Reducing Bushing
Fitting Schedule/Class
Schedule 80
Pipe Size - Pipe Fitting
1-1/2" x 1"
Basic Pipe Fitting Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB150-100
Zoro #
G3248585
UPC #
791206010893
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
1-1/2" x 1"
Pipe Size (Fittings)
1-1/2" x 1"
Hex Size
2 1/16 in
Overall Length
1 5/8 in
Fitting Side A Nominal Pipe Size
1 1/2 in
Fitting Side B Outside Diameter
1 7/8 in
Fitting Side B Nominal Pipe Size
1 in

Details

Item
Reducing Bushing
Pipe Fitting Material
Polypropylene
Specific Fitting Shape
Reducing Bushing
Fitting Schedule/Class
Schedule 80
Basic Pipe Fitting Material
Plastic
Fitting Connection Type
MNPT x FNPT
Basic Pipe Fitting Shape
Bushing
Max. Pressure
300 psi
Color
Black
Specific Pipe Fitting Shape
Reducing Bushing
Pipe Fitting Schedule/Class
Schedule 80
Body Material
Glass Reinforced Polypropylene
Temp. Range
-20 Degrees to 150 Degrees F
Basic Fitting Shape
Bushing
Fitting Side B Pipe Threading
14
Fitting Side A Type
NPT
Schedule
Schedule 80
For Pipe Schedule
80
Fitting Side A Gender
Male
Maximum Operating Pressure
300 psi
Fitting Side A Pipe Threading
11 1/2
Fitting Side B Type
NPT
Fitting Side B Gender
Female

Description

Reducing Bushing, Polypropylene, Schedule 80, For Pipe Schedule Schedule 80, 1 1/2 in, Male, NPT, 11 1/2, 1 in, Female, NPT, 1 7/8 in, 14, 1 21/32 in Overall Length, 300 psi Maximum Operating Pressure, -20 Degrees to 150 Degrees F

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.