Zoro Homepage

Reducing Coupling, Polypropylene, 2" x 1-1/2", Schedule 80, 300 psi Max Pressure

  • Mfr # RC200-150

  • Zoro # G3388147


product price: $13.35
/ea

Key Features

Pipe Fitting Material
Polypropylene
Specific Fitting Shape
Reducing Coupling
Fitting Schedule/Class
Schedule 80
Pipe Size - Pipe Fitting
2" x 1-1/2"
Basic Pipe Fitting Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RC200-150
Zoro #
G3388147
UPC #
791206011050
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
2" x 1-1/2"
Pipe Size (Fittings)
2" x 1-1/2"
Fitting Side A Nominal Pipe Size
2 in
Fitting Side B Nominal Pipe Size
1 1/2 in
Overall Length
2 3/16 in
Fitting Side B Outside Diameter
3 in

Details

Item
Reducing Coupling
Pipe Fitting Material
Polypropylene
Specific Fitting Shape
Reducing Coupling
Fitting Schedule/Class
Schedule 80
Basic Pipe Fitting Material
Plastic
Fitting Connection Type
FNPT x FNPT
Basic Pipe Fitting Shape
Coupling
Max. Pressure
300 psi
Body Material
Glass Reinforced Polypropylene
Color
Black
Temp. Range
-20 Degrees to 150 Degrees F
Pipe Fitting Schedule/Class
Schedule 80
Basic Fitting Shape
Coupling
Specific Pipe Fitting Shape
Reducing Coupling
Fitting Side B Type
NPT
Maximum Operating Pressure
300 psi
Fitting Side A Gender
Female
Fitting Side A Pipe Threading
11 1/2
Fitting Side B Gender
Female
Schedule
Schedule 80
Fitting Side A Type
NPT
Fitting Side B Pipe Threading
11 1/2
For Pipe Schedule
80

Description

Reducing Coupling, Polypropylene, Schedule 80, For Pipe Schedule Schedule 80, 2 in, Female, NPT, 11 1/2, 1 1/2 in, Female, NPT, 3 in, 11 1/2, 2 7/32 in Overall Length, 300 psi Maximum Operating Pressure, -20 Degrees to 150 Degrees F

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.