Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Reducing Nipple, Polypropylene, 1" x 1/2", Schedule 80, 300 psi Max Pressure

  • Mfr # RN100-050

  • Zoro # G3190835


product price: $4.65
/ea

Key Features

Pipe Fitting Material
Polypropylene
Specific Fitting Shape
Reducing Nipple
Fitting Schedule/Class
Schedule 80
Pipe Size - Pipe Fitting
1" x 1/2"
Basic Pipe Fitting Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RN100-050
Zoro #
G3190835
UPC #
791206011098
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
1" x 1/2"
Pipe Size (Fittings)
1" x 1/2"
Hex Size
1 3/8 in
Fitting Side A Nominal Pipe Size
1 in
Overall Length
2 3/16 in
Fitting Side B Nominal Pipe Size
1/2 in

Details

Item
Reducing Nipple
Pipe Fitting Material
Polypropylene
Specific Fitting Shape
Reducing Nipple
Fitting Schedule/Class
Schedule 80
Basic Pipe Fitting Material
Plastic
Fitting Connection Type
MNPT
Basic Pipe Fitting Shape
Nipple
Max. Pressure
300 psi
Basic Fitting Shape
Nipple
Specific Pipe Fitting Shape
Reducing Nipple
Body Material
Glass Reinforced Polypropylene
Temp. Range
-20 Degrees to 150 Degrees F
Color
Black
Pipe Fitting Schedule/Class
Schedule 80
Fitting Side A Pipe Threading
11 1/2
Fitting Side B Pipe Threading
14
For Pipe Schedule
80
Fitting Side B Type
NPT
Schedule
Schedule 80
Fitting Side B Gender
Male
Fitting Side A Gender
Male
Maximum Operating Pressure
300 psi
Fitting Side A Type
NPT

Description

Reducing Nipple, Polypropylene, Schedule 80, For Pipe Schedule Schedule 80, 1 in, Male, NPT, 11 1/2, 1/2 in, Male, NPT, 14, 2 7/32 in Overall Length, 300 psi Maximum Operating Pressure, -20 Degrees to 150 Degrees F

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.