Reducing Nipple, Polypropylene, 2" x 1-1/4", Schedule 80, 300 psi Max Pressure
Mfr # RN200-125
Zoro # G3146577
product price: $3.79
/eaSold in multiples of 10 for $37.90
Key Features
Pipe Fitting Material
Polypropylene
Specific Fitting Shape
Reducing Nipple
Fitting Schedule/Class
Schedule 80
Pipe Size - Pipe Fitting
2" x 1-1/4"
Basic Pipe Fitting Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RN200-125
Zoro #
G3146577
UPC #
791206011159
Country of Origin
United States
Dimensions
Pipe Size - Pipe Fitting
2" x 1-1/4"
Pipe Size (Fittings)
2" x 1-1/4"
Hex Size
2 1/2 in
Fitting Side B Outside Diameter
2 3/8 in
Fitting Side A Outside Diameter
1 5/8 in
Overall Length
2 15/16 in
Fitting Side B Nominal Pipe Size
1 1/4 in
Fitting Side A Nominal Pipe Size
2 in
Description
Reducing Nipple, Polypropylene, Schedule 80, For Pipe Schedule Schedule 80, 2 in, Male, NPT, 1 5/8 in, 11 1/2, 1 1/4 in, Male, NPT, 2 3/8 in, 11 1/2, 2 15/16 in Overall Length, 300 psi Maximum Operating Pressure, -20 Degrees to 150 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.