90 Degree Street Elbow, Polypropylene, 1/2", Schedule 80, 300 psi Max Pressure

  • Mfr # SL050-90
  • Zoro # G2648852
product price: 
$
4.75
/ea

Key Features

Pipe Fitting Material
Polypropylene
Specific Fitting Shape
90 Degree Street Elbow
Fitting Schedule/Class
Schedule 80
Pipe Size - Pipe Fitting
1/2"
Basic Pipe Fitting Material
Plastic
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SL050-90
Zoro #
G2648852
UPC #
791206011241
Country of Origin
United States
Item
90 Degree Street Elbow
Pipe Fitting Material
Polypropylene
Specific Fitting Shape
90 Degree Street Elbow
Fitting Schedule/Class
Schedule 80
Basic Pipe Fitting Material
Plastic
Fitting Connection Type
FNPT x MNPT
Basic Pipe Fitting Shape
Elbow
Max. Pressure
300 psi
Basic Fitting Shape
Elbow
Body Material
Glass Reinforced Polypropylene
Specific Pipe Fitting Shape
90 Degrees Street Elbow
Pipe Fitting Schedule/Class
Schedule 80
Temp. Range
-20 Degrees to 150 Degrees F
Color
Black
Maximum Operating Pressure
300 psi
For Pipe Schedule
Schedule 80
Fitting Side A Gender
Female
Fitting Side A Pipe Threading
14
Fitting Side B Gender
Male
Fitting Side A Type
NPT
Schedule
Schedule 80
Fitting Side B Type
NPT
Side 2 Connection Gender
Male
Side 1 Connection Gender
Female
Side 1 Connection Type
Threaded
For Fluid Type
Chemicals, Non-Potable Water
Side 1 Thread Type
NPT
Type
90 Degrees Elbow
Side 2 Thread Type
NPT
Fitting Material
Polypropylene
Side 2 Connection Type
Threaded
Maximum Operating Temperature
150 Degrees F
Wire Color
Black

Dimensions

Pipe Size - Pipe Fitting
1/2"
Pipe Size (Fittings)
1/2"
Fitting Side B Outside Diameter
1 1/4 in
Overall Length
3 1/16 in
Fitting Side A Nominal Pipe Size
1/2 in
Fitting Side B Nominal Pipe Size
1/2 in
Fitting Side A Outside Diameter
7/8 in
Side 1 Nominal Pipe Size
1/2 in
Side 2 Nominal Pipe Size
1/2 in
Wire Rope Length
3 1/16 in
Length
3 1/16 in

Description

90 Degrees Street Elbow, Polypropylene, Schedule 80, For Pipe Schedule Schedule 80, 1/2 in, Female, NPT, 7/8 in, 14, 1/2 in, Male, NPT, 1 1/4 in, 3 1/16 in Overall Length, 300 psi Maximum Operating Pressure, -20 Degrees to 150 Degrees F

Ratings & reviews