Shop All Inline Strainers
Banjo
T STRAINER
Mfr # MLST100-50
Zoro # G308449447
original price:
$51.94
15% off
$43.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1 in
- Material Polypropylene
- Connection Type Manifold Flange
- Housing Material Polypropylene
- Screen Material 316 Stainless Steel
Product Information
- Brand Banjo
- MFR # MLST100-50
- Zoro # G308449447
- UPC # 0791206007831
- Country of Origin United States
- Category Inline Strainers
Dimensions
Pipe Size | 1 in |
Height | 7 7/8 in |
Width | 3 1/4 in |
Connection Size | 1 in |
Length | 4 13/32 in |
Mesh Size | 50 mesh |
Details
Description
T-Strainer, Material Polypropylene, Connection Type Manifold Flange, Bowl Color Gentian Blue, Pipe Size 1 in, Length 4 13/32 in, Height 7 7/8 in, Screen Material 316 Stainless Steel, Gasket Material EPDM, Connection Size 1 in, Includes Screen Yes, Material Grade 316, Maximum Pressure 300 psi, Mesh Size 50 mesh
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 2-1/2" x CLOSE 316 SS NIPPLE (316-180)
- ZORO SELECT PVC Bullhead Tee, Insert, 1/2 in x 1/2 in x 3/4 in Pipe Size (1401074)
- DIXON Adapter, 3 In, 125 psi, Male Adapter x FNPT (G300-A-BR)
- SHARPE VALVES 1-1/2" Flanged Stainless Steel Ball Valve Inline (4351004680)
- BANJO Polypropylene Line Strainers (LS212)
- BANJO Polypropylene Line Strainers (LS200B/C)
- BANJO T-Line Strainer, 3/4", FNPT, 80Mesh, Black (LST075-80)
- BANJO T-Line Stainer, 1 1/2", FNPT, 50 Mesh (LST150-50)
- BANJO T-Line Stainer, 1", FNPT, 80 Mesh, Black (LST100-80)
- BANJO T-Line Strainer, 1/2", 297 Microns (LSTM050-50C)
- BANJO T-Line Stainer, 1", FNPT, 50 Mesh, Black (LST100-50)
- Banjo Inline Strainers