Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tee, Polypropylene, 1-1/4", Schedule 80, 300 psi Max Pressure

  • Mfr # TEE125

  • Zoro # G2752276


product price: $7.85
/ea

Key Features

Pipe Fitting Material
Polypropylene
Specific Fitting Shape
Tee
Fitting Schedule/Class
Schedule 80
Pipe Size - Pipe Fitting
1-1/4"
Basic Pipe Fitting Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TEE125
Zoro #
G2752276
UPC #
791206011852
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
1-1/4"
Pipe Size (Fittings)
1-1/4"
Fitting Side C Nominal Pipe Size
1 1/4 in
Overall Length
4 1/8 in
Fitting Side A Outside Diameter
2 3/16 in
Fitting Side B Outside Diameter
2 3/16 in
Fitting Side A Nominal Pipe Size
1 1/4 in
Fitting Side B Nominal Pipe Size
1 1/4 in
Fitting Side C Outside Diameter
2 3/16 in

Details

Item
Tee
Pipe Fitting Material
Polypropylene
Specific Fitting Shape
Tee
Fitting Schedule/Class
Schedule 80
Basic Pipe Fitting Material
Plastic
Fitting Connection Type
FNPT x FNPT x FNPT
Basic Pipe Fitting Shape
Tee
Max. Pressure
300 psi
Basic Fitting Shape
Tee
Temp. Range
-20 Degrees to 150 Degrees F
Color
Black
Pipe Fitting Schedule/Class
Schedule 80
Body Material
Glass Reinforced Polypropylene
Specific Pipe Fitting Shape
Tee
Fitting Side A Gender
Female
Maximum Operating Pressure
300 psi
Fitting Side B Type
NPT
For Pipe Schedule
80
Fitting Side C Gender
Female
Fitting Side C Type
NPT
Fitting Side A Pipe Threading
11 1/2
Schedule
Schedule 80
Fitting Side C Pipe Threading
11 1/2
Fitting Side B Pipe Threading
11 1/2
Fitting Side B Gender
Female
Fitting Side A Type
NPT

Description

Tee, Thread Size 1 1/4 In, Connection FPT, Material of Construction Polypropylene, Max Pressure 150 PSI, Temp Range -20 To 150 Deg F, Color Black

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.