Zoro Homepage

Valve, Full Port, 4 Bolt, Flanged, 2"

  • Mfr # MV220CF

  • Zoro # G7559157


product price: $58.59
/ea
Sold in multiples of 8 for $468.72

Key Features

Body Style
Straight
Ball Port Style
Full Port
Valve Ways
2-Way
Pipe Size
2 in
Connection Type
Flange
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MV220CF
Zoro #
G7559157
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size
2 in
Overall Length
6.22 in
Handle Length
9.25 in
Connection Size - Side 2
2 in
Connection Size - Side 1
2 in
Handle Height
1.41 in
Nominal Valve Size
2 in

Details

Body Style
Straight
Ball Port Style
Full Port
Valve Ways
2-Way
Connection Type
Flange
Item
Valve,Full Port,4 Bolt,Flanged,2"
Stem Material
PTFE
Max. Pressure
300 PSI
Handle Type
Lever
Seat Material
PTFE
Stem Type
Self-Lubricating
Seal Material
FKM
Features
Ball is Diamond Turned After Molding to Make it Spherically Perfect, Which Provides Precise Contact Between Ball and Seats, Self-Aligning Ball, Stainless Steel Bolts, The Valve Opens and Closes with Very Little Pressure on the Handle
Body Material
Polypropylene
Connection Type - Side 2
Flange
3-A Standard Compliance
Not Rated
Connection Type - Side 1
Flange
Maximum Pressure - Combustible Gas
Not Rated

Description

Manual Two-Way Ball Valve, Body Material Glass-Filled Polypropylene, For Media Water, Nominal Valve Size 2 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 300 psi, Maximum Pressure - Combustible Gas Not Rated, Ball Port Style Full Port, Handle Type Lever, Connection Size - Side 1 2 in, Valve Ways 2-Way, Seal Material FKM, Seat Material PTFE, Stem Material PTFE, Connection Size - Side 2 2 in

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.