Vc230 Banjo Vent Cap
Mfr # VC230
Zoro # G3266140
product price: $16.79
/eaKey Features
Specific Fitting Shape
Vent Cap
Fitting Connection Type
MNPT
Basic Pipe Fitting Shape
Cap
Max. Pressure
20 psi
Connection Type
NPT
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VC230
Zoro #
G3266140
UPC #
-
Country of Origin
United States
Dimensions
Size
2 in
Details
Item
Vent Cap
Specific Fitting Shape
Vent Cap
Fitting Connection Type
MNPT
Basic Pipe Fitting Shape
Cap
Max. Pressure
20 psi
Connection Type
NPT
Body Material
Glass Reinforced Polypropylene
Pipe Fitting Connection Type
MNPT
Specific Pipe Fitting Shape
Cap
Color
Black
Temp. Range
-20 Degrees to 150 Degrees F
Type
Male NPT, Anti Vortex, 304 SS Strain Mesh
Material of Construction
Polypropylene
Description
2" Anti Vortex Vent Cap With 12 Mesh SS Screen
•304 stainless steel screen (optional).
•Glass reinforced polypropylene.
•Male NPT.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.