Zoro Homepage

WELDED ELECTRIC VALVE

  • Mfr # MEVX103A

  • Zoro # G308413561


product price: $1,284.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
1 in
Body Material
Glass-Filled Polypropylene
Color
Black & Yellow
Material
Polypropylene
Stem Material
316 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MEVX103A
Zoro #
G308413561
UPC #
0791206106022
Country of Origin
United States

Dimensions

Pipe Size
1 in
Nominal Valve Size
1 in
Connection Size - Side 2
1 in
Connection Size - Side 1
1 in

Details

Body Material
Glass-Filled Polypropylene
Color
Black & Yellow
Material
Polypropylene
Item
Electrically Actuated Two-Way Ball Valve
Stem Material
316 Stainless Steel
Voltage
12V DC
Port
Full
Ball Material
316 Stainless Steel
Seat Material
PTFE
Seal Material
FKM
Body Seal Material
FKM
Valve Deactivated State
Normally Closed (NC)
For Media
Corrosive Chemicals, Water
Actuator Operation
90 Degrees
Included Mounting
Base Pad
Operating Temperature - Maximum
150 Degrees F
Valve Body Style
Straight
Actuator Motor Type
Reversing
Valve Construction
Three-Piece
3-A Standard Compliance
Not Rated
Actuator Cycle Time - 90 Degrees
0.75 sec
Valve Ways
2-Way
Actuator Features
Internally Fused/Automatic Reset, Position Indicator
Fail Safe Position
Fail Last
Actuator Duty Cycle
100 %
Connection Type - Side 2
Manifold Flange
Ball Port Style
Full Port
Maximum Operating Pressure Differential
300 psi
Connection Type - Side 1
Manifold Flange
Operating Temperature - Minimum
0 Degrees F
IP Rating
IP68
NEMA Enclosure Rating
6P
Maximum Pressure - Operating
300 psi

Description

Electrically Actuated Two-Way Ball Valve, Ball Material 316 Stainless Steel, Nominal Valve Size 1 in, Maximum Pressure - Operating 300 psi, Actuator Operation 90 Degrees , Valve Body Style Straight, Seat Material PTFE, Seal Material FKM, Voltage 12V DC, Fail Safe Position Fail Last, IP Rating IP68, Actuator Cycle Time - 90 Degrees 0.75 sec, Valve Construction Three-Piece, Actuator Features Internally Fused/Automatic Reset, Position Indicator, Connection Type - Side 1 Manifold Flange

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.