YStrainerBody, CapandGasket, 97/8inL
Mfr # LSS300-BC
Zoro # G608449369
product price: $1,025.99
/ea
Free Shipping & Returns
Key Features
Pipe Size
3 in
Housing Material
Stainless Steel
Length
9 27/32 in
Blow Off Port
1/2 in
Series
LS
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LSS300-BC
Zoro #
G608449369
UPC #
0791206005059
Country of Origin
Taiwan, Province of China
Dimensions
Pipe Size
3 in
Length
9 27/32 in
Port 2 Connection Size
3 in
Port 1 Connection Size
3 in
Details
Item
Y Strainer
Housing Material
Stainless Steel
Blow Off Port
1/2 in
Series
LS
Seal Material
EPDM
Includes Screen
No
Maximum Pressure
225 psi
Port 2 Gender
Female
Port 2 Connection Type
Threaded
Port 1 Gender
Female
Port 1 Connection Type
Threaded
Description
Y Strainer Body, Cap and Gasket, Pipe Size 3 in, Length 9 7/8 in, Blow Off Port 1/2 in, Perforated Screen Size Not Applicable, Mesh Size Not Applicable, Housing Material Stainless Steel, Includes Screen Screen Not Included, Maximum Pressure 225 psi, Port 1 Connection Size 3 in, Port 1 Connection Type Threaded, Port 1 Gender Female, Port 2 Connection Size 3 in, Port 2 Connection Type Threaded, Port 2 Gender Female
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.