Shop BANKERS BOX
See all product information
Create Account
18 in x 18 in x 24 in Moving Box, Kraft, Corrugated Fiberboard, 32 ECT, 15 PK
- Mfr # 7714001
- Zoro # G5261798
product price:Â
$
103.99
/pk of 15, $6.93/ea
Free Shipping & Returns
Key Features
Inside Length
18 in
Inside Width
18 in
Inside Height
24 in
Wall Type
Box
Material
Corrugated Fiberboard
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7714001
- Zoro #
- G5261798
- UPC #
- -
- Country of Origin
- United States
- Item
- Moving Box
- Wall Type
- Box
- Material
- Corrugated Fiberboard
- Color
- Kraft
- Board Test
- 32 ECT
- Weight
- 35.4 lbs
- Closure Type
- Fold-Over Flaps
- Post-Consumer Recyclability
- 0.75
- Closure Style
- RSC
- Fluting Profile
- B Flute
Dimensions
- Inside Length
- 18 in
- Inside Width
- 18 in
- Inside Height
- 24 in
- Size
- Large
- Width
- 18 in
- Carton Height
- 24 in
- Size Type
- Large
- Outside Length
- 18.3 in
- Outside Height
- 24.8 in
- Outside Width
- 18.3 in
- Inside LxWxH
- 18x18x24
Description
Moving Boxes,L,PK15, Package Quantity 15
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.