Shop LABELMASTER
See all product information
Create Account
Wooden Crate
- Mfr # WC-UN-RTS-002
- Zoro # G224784301
product price:Â
$
1,061.99
/ea
Free Shipping & Returns
Key Features
Outside Width
19 17/100 in
Outside Height
16 13/100 in
Forklift Access Type
4-Way
Includes Pallet
Pallet Not Included
Material
Plywood/Metal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WC-UN-RTS-002
- Zoro #
- G224784301
- UPC #
- 887277996775
- Country of Origin
- United States
- Item
- Wooden Crate
- Forklift Access Type
- 4-Way
- Includes Pallet
- Pallet Not Included
- Material
- Plywood/Metal
- Standards
- UN Rated
- Includes
- (1) 36"L x 24"W x 12"H Intercept Bag, (1) Assembly Instructions, (1) Clip Removal Tool, (2) Class 9 Labels, (2) Straps, (20) Clips
- Load Capacity - Maximum
- 150 lb
- Product Type
- Nailess Crate
- Color
- Brown
- Shell Material
- Plywood/Metal
- Wire Color
- Brown
- Traction Material
- Plywood/Metal
Dimensions
- Outside Width
- 19 17/100 in
- Outside Height
- 16 13/100 in
- Inside Height
- 9 3/4 in
- Inside Width
- 17 in
- Outside Length
- 38 17/100 in
- Thickness
- 1 in
- Inside Length
- 36 in
Description
Wooden Crate, Outside Length 38 17/100 in, Outside Width 19 17/100 in, Outside Height 16 13/100 in, Inside Length 36 in, Inside Width 17 in, Inside Height 9 3/4 in, Material Plywood/Metal, Standards UN Rated
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.