Shop BANKERS BOX
See all product information
Create Account
50 gal Square Cardboard Disposable Can, White, 18.4 in, 10 PK
- Mfr # FEL7320201
- Zoro # G301827549
product price:Â
$
120.99
/pk of 10, $12.10/ea
Free Shipping & Returns
Key Features
Container Capacity
50 gal
Container Shape
Square
Color
White
Height
36.4 in
Overall Width
18.4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FEL7320201
- Zoro #
- G301827549
- UPC #
- 43859690855
- Country of Origin
- United States
Dimensions
- Height
- 36.4 in
- Overall Width
- 18.4 in
- Depth
- 18.4"
Details
- Container Capacity
- 50 gal
- Item
- Cardboard Disposable Can
- Container Shape
- Square
- Color
- White
- Features
- Recyclable; Comfortable Handle; Foldable; Reusable
Description
Waste/recycling bins are great solution for your recycling and waste disposal needs. Strong, versatile, eco-friendly bins provide an alternative for waste disposal at events and gatherings whether at a trade show or a company picnic. This large bin sets up in seconds and folds flat for easy storage and reuse. Easy 1-2-3 assembly with comfort handles also allows easy transportation. Patent-pending, four-point cinch hold your liners in place. Bin lids for specific disposal needs are sold separately. Reusable, recyclable bins are made of corrugated paper and offer a 50-gallon capacity.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.