Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

File Box, Corrugated Fiberboard, 12 in W, 15 in D, 10 in H, Lift-Off Locking Lid Closure

  • Mfr # 00789

  • Zoro # G2624264


product price: $57.19
/pk 12, $4.77/ea

Key Features

File Size
Legal
Height
10 in
Closure
Lift-Off Locking Lid
Width
12 in
Depth
15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00789
Zoro #
G2624264
UPC #
077511007897
Country of Origin
United States

Dimensions

File Size
Legal
Height
10 in
Width
12 in
Depth
15 in
Overall Height
10 in
Overall Width
12 in
Overall Depth
15 in

Details

Item
File Box
Closure
Lift-Off Locking Lid
Color
Blue, White
Material
Corrugated Fiberboard
Stacking Capacity
550 lb
Green Certification or Other Recognition
Sustainable Forest Initiative (SFI) Certified
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Lid Closure Style
Lift-Off Locking Lid

Description

File Box, File Size Legal, Height 10 in, Width 12 in, Depth 15 in, Stacking Capacity 550 lb, Color Blue, White, Lift-Off Locking Lid Closure, Material Corrugated Fiberboard, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.