Shop BANKERS BOX
See all product information
Create Account
Drawers, Legal, 15Wx24Dx10-1/2H, 6/CT, BK
- Mfr # FEL00512
- Zoro # G801827520
product price:Â
$
384.99
/pk of 6, $64.17/ea
Free Shipping & Returns
Key Features
Inside Length
24 in
Strength
Heavy Duty
Includes
Index Cards
File Size
Legal
Green Certification or Other Recognition
Sustainable Forestry Initiative (SFI)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FEL00512
- Zoro #
- G801827520
- UPC #
- -
- Country of Origin
- United States
- Strength
- Heavy Duty
- Includes
- Index Cards
- Green Certification or Other Recognition
- Sustainable Forestry Initiative (SFI)
- Color
- Black, Blue
- Stacking Capacity
- 10 Unit
- Type
- Drawer
- Holds
- File
- Stackable
- Yes
- Material
- Steel
- Closure
- Interlocking
- Features
- Reinforced, Corrugated, Handle
- Standards
- TAA Compliant
- Item
- Storage Case
Dimensions
- Inside Length
- 24 in
- File Size
- Legal
- Inside Height
- 10-1/2 in
- Depth
- 25-1/2 in
- Width
- 17 in
- Height
- 11.1 in
- Inside Width
- 15 in
Description
Storage drawers provide premier space-saving stackability and accessibility for frequent file reference. Steel framework interlocks vertically and horizontally to withstand the heaviest, day-to-day usage. Drawers stack 10 units high to maximize floor space. Reinforced front and back drawer panels hold up to frequent file retrieval. Drawers snap together with poly-lock technology and are reinforced with steel wire. Supportive steel frame ensures full drawers open and close smoothly. Factory-installed, high-impact drawer handle offers an index card holder for fast file retrieval. Drawers include index cards.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.