Shop BANKERS BOX
See all product information
Create Account
File Box, 2-Ply Cardboard End; 1.5-Ply Cardboard Side; 2-Ply Cardboard Bottom, 12.88" W, 25.38" D
- Mfr # 1270101
- Zoro # G5008949
product price:Â
$
144.99
/pk of 12, $12.08/ea
Free Shipping & Returns
Key Features
File Size
Letter
Height
10.25"
Closure
Lift-Off Lid
Width
12.88"
Depth
25.38"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1270101
- Zoro #
- G5008949
- UPC #
- -
- Country of Origin
- United States
- Item
- File Box
- Closure
- Lift-Off Lid
- Color
- Green, Brown
- Material
- 2-Ply Cardboard End; 1.5-Ply Cardboard Side; 2-Ply Cardboard Bottom
- Green Certification or Other Recognition
- SFI
- Includes
- (12) Lids
- Load Capacity
- 650 lb
- Stacking Capacity
- 550 lb
- Application
- File
- Handle
- Side Hand Holes
- Number of Bins
- 1
- Fastener Style
- Tab Lock
- Features
- Value Pack—Stock up and save!
- Box Style
- FastFold® Quick & Easy Assembly
- Strength
- Medium-Duty
- Box Type
- Stackable File Storage
- Lid Closure Style
- Lift-Off Locking Lid
- Shell Material
- Corrugated Fiberboard
- Wire Color
- Green, Brown
- Traction Material
- Corrugated Fiberboard
Dimensions
- File Size
- Letter
- Height
- 10.25"
- Width
- 12.88"
- Depth
- 25.38"
- Inside Height
- 10"
- Inside Width
- 12"
- Inner Depth
- 24"
- Overall Depth
- 25 3/8 in
- Overall Height
- 10 1/4 in
- Overall Width
- 12 7/8 in
Description
File Box, File Size Letter, Stacking Capacity 550 lb, Color Green, Brown, Material Corrugated Fiberboard, Package Quantity 12
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.