This item is Discontinued.

Bankers Box File Boxes, Cardboard, 12" W, 16.5" D, 10.38" H, Lift-Off Lid Closure, White 0724314

File Boxes, Cardboard, 12" W, 16.5" D, 10.38" H, Lift-Off Lid Closure, White (Discontinued)

  • Mfr # 0724314
  • Zoro # G4138749
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
0724314
Zoro #
G4138749
UPC #
43859730926
Country of Origin
United States

Dimensions

File Size
Letter/Legal
Height
10.38"
Width
12"
Depth
16.5"
Size
Letter/Legal
Inside Height
10"
Inside Width
12"
Inner Depth
15"

Details

Item
File Boxes
Closure
Lift-Off Lid
Color
White
Material
Cardboard
Capacity
850 lb
Weight
32.6 lbs
Standards
EPA/CPG Compliant
Load Capacity
850 lb
Strength
Heavy-Duty
Box Style
FastFold® Quick & Easy Assembly
Fastener Style
Tab Lock
Handle
Side Hand Holes
Box Type
Stackable File Storage
Number of Bins
1

Description

Bankers Box® R-KIVE Heavy-Duty Storage Boxes, Letter/Legal Files, 12" x 16.5" x 10.38", White, 20/Carton

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.