Zoro Homepage

10-30V-DC PHOTOELECTRIC SENSOR

  • Mfr # D12DAB6FP

  • Zoro # G614632991


product price: $134.99
/ea
Free Shipping & Returns

Key Features

Output Mode
Bipolar (NPN & PNP)
Voltage
10 to 30V DC
NEMA Rating
NEMA 4X
Housing Material
Thermoplastic
Cable Length
2 m
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D12DAB6FP
Zoro #
G614632991
UPC #
-
Country of Origin
Unknown

Dimensions

Cable Length
2 m

Details

Output Mode
Bipolar (NPN & PNP)
Voltage
10 to 30V DC
NEMA Rating
NEMA 4X
Housing Material
Thermoplastic
Item
Photoelectric Sensor
Operating Temp. Range
-40 to 70°C
IP Rating
IP11

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.