Belt Barrier, Matte, Yellow Belt
Mfr # MH7110
Zoro # G7896281
product price: $19.99
/eaKey Features
Belt Color
Yellow
Belt Message
None
Includes
Connector
Mounting Style
Fixed/Removable Mounting Plate
For Use With
Magnetic Belt Cartridge
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MH7110
Zoro #
G7896281
UPC #
-
Country of Origin
United States
Dimensions
Belt Length
7 ft.
Height (In.)
2 7/8 in
Width (In.)
1 1/4 in
Overall Height
3 in
Details
Item
Belt Barrier Connector
Belt Color
Yellow
Belt Message
None
Includes
Connector
Mounting Style
Fixed/Removable Mounting Plate
For Use With
Magnetic Belt Cartridge
Color
Black
Type
Wall Mount
Finish
Matte
Product Type
Connector
Weight
0.1 lb
Description
Belt Barrier Connector, Product Type Connector, For Use With Magnetic Belt Cartridge, Overall Height 3 in, Weight 0.1 lb, Color Black, Finish Matte
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.