Shop BANNER STAKES
See all product information
Create Account
FlexPost, 8 ft L, Silver, Round
- Mfr # STD-8-A
- Zoro # G422919796
product price:Â
$
420.99
/ea
Free Shipping & Returns
Key Features
Number of Anchor Holes
4
Number of Mounting Holes
4
Sign Post Diameter
1 5/8 in
Sign Post Width
2 in
Wall Thickness
7 ga
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- STD-8-A
- Zoro #
- G422919796
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Sign Post Diameter
- 1 5/8 in
- Sign Post Width
- 2 in
- Wall Thickness
- 7 ga
- Sign Post Length
- 8 ft
Details
- Number of Anchor Holes
- 4
- Number of Mounting Holes
- 4
- Sign Post lb./ft.
- 1 lb/ft
- Compatible with Series
- Universal
- Compatible with Brand
- Universal
- Item
- FlexPost
- Compatible Series
- Universal
Description
FlexPost, Round, Breakaway Feature No, Sign Post Material Galvanized Steel, Sign Post Color Silver, Sign Post Finish Galvanized, Wall Thickness 7 ga, Sign Post Length 8 ft, Sign Post Width 2 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.