FlexPost, 8 ft L, Silver, Round
- Mfr # STD-8-C
- Zoro # G522919924
product price:Â
$
420.99
/ea
Free Shipping & Returns
Key Features
Number of Mounting Holes
4
Compatible with Brand
Universal
Sign Post lb./ft.
1 lb/ft
Sign Post Width
2 in
Number of Anchor Holes
4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- STD-8-C
- Zoro #
- G522919924
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Sign Post Width
- 2 in
- Sign Post Diameter
- 1 5/8 in
- Sign Post Length
- 8 ft
- Wall Thickness
- 7 ga
Details
- Number of Mounting Holes
- 4
- Compatible with Brand
- Universal
- Sign Post lb./ft.
- 1 lb/ft
- Item
- FlexPost
- Number of Anchor Holes
- 4
- Compatible with Series
- Universal
- Compatible Series
- Universal
Description
FlexPost, Round, Breakaway Feature No, Sign Post Material Galvanized Steel, Sign Post Color Silver, Sign Post Finish Galvanized, Wall Thickness 7 ga, Sign Post Length 8 ft, Sign Post Width 2 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.