Magnetic Wall Mount Barrier, Matte
Mfr # MH1509
Zoro # G400690204
product price: $149.99
/ea
Free Shipping & Returns
Key Features
Belt Length
15 ft
Belt Color
Red
Belt Message
Danger - Keep Out
Includes
(2) Suction Cups
Mounting Style
Magnet
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MH1509
Zoro #
G400690204
UPC #
-
Country of Origin
China
Dimensions
Belt Length
15 ft
Width (In.)
3 in
Height (In.)
4 1/2 in
Overall Height
4 1/2 in
Belt Width
2 1/2 in
Details
Item
Magnetic Wall Mount Barrier
Belt Color
Red
Belt Message
Danger - Keep Out
Includes
(2) Suction Cups
Mounting Style
Magnet
Finish
Matte
Type
Magnetic Wall Mount Barrier
Color
Black
Reflectivity
Non-Reflective
Frame Finish
Matte
Number of Belts
1
Legend
Danger Keep Out
Indoor/Outdoor Usage
Indoor, Outdoor
Includes Mounting Hardware
Included
Legend Color
Black
Belt Pattern
No Pattern
Frame Color
Black
Description
Magnetic Wall Mount Barrier, Mounting Style Magnet, Belt Length 15 ft, Belt Width 2 1/2 in, Belt Color Red, Belt Pattern No Pattern, Legend Danger Keep Out, Legend Color Black, Frame Color Black, Reflectivity Non-Reflective, Overall Height 4 1/2 in, Number of Belts 1, Frame Finish Matte, Indoor/Outdoor Usage Indoor, Outdoor, Includes (2) Suction Cups, Includes Mounting Hardware Included
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.