Magnetic Wall Mount Light Kit, Matte
Mfr # MH1520
Zoro # G500690210
product price: $60.39
/eaKey Features
Includes
Light, Light Kit attachment
For Use With
Banner Stakes 15' Magnetic Wall Mount Barriers
Finish
Matte
Height (In.)
2 1/2 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MH1520
Zoro #
G500690210
UPC #
-
Country of Origin
China
Dimensions
Height (In.)
2 1/2 in
Width (In.)
3 in
Overall Height
2 1/2 in
Details
Item
Magnetic Wall Mount Light Kit
Includes
Light, Light Kit attachment
For Use With
Banner Stakes 15' Magnetic Wall Mount Barriers
Finish
Matte
Color
Black
Type
15' Magnetic Wall Mount Barrier Light Kit
Description
Magnetic Wall Mount Light Kit, For Use With Banner Stakes 15' Magnetic Wall Mount Barriers, Includes Light, Light Kit attachment, Overall Height 2 1/2 in, Color Black, Finish Matte
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.