PLUS Barrier System Receiver Post, Yellow, 15 ft. Length, 22 in to 42 in Adjustable Post Height
Mfr # PL4117
Zoro # G3727580
product price: $121.99
/ea
Free Shipping & Returns
Key Features
Post Diameter
3 1/2 in
Base Type
Round Flat
Base Material
Plastic
Belt Length
15 ft.
Post Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PL4117
Zoro #
G3727580
UPC #
-
Country of Origin
China
Dimensions
Post Diameter
3 1/2 in
Belt Length
15 ft.
Post Height
22 in to 42 in Adjustable
Base Height
4 3/4 in
Base Diameter
16 in
Maximum Overall Height
16 in
Details
Item
PLUS Barrier System Receiver Post
Base Type
Round Flat
Base Material
Plastic
Post Material
Plastic
Color
Yellow
Includes
Banner Base, Banner Head, Stanchion
Base Color
Black
Post Color
Yellow
Fillable
Yes
Description
PLUS Barrier System Receiver Post, Base Type Round Flat, Fillable Yes, Maximum Overall Height 16 in, Post Color Yellow, Post Material Plastic, Post Diameter 3 1/2 in, Base Diameter 16 in, Includes Banner Base, Banner Head, Stanchion, Base Color Black, Base Material Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.