Shop All Crowd Control Post & Ropes
Banner Stakes
PLUS Cart Pkg, Double-Sided "Caution"
Mfr # PL4122
Zoro # G7896430
product price: $837.99
/ea
Free Shipping & Returns
$837.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Post Diameter 2 1/2 in
- Base Type Round Flat
- Base Material Plastic
- Belt Length 15 ft
- Post Material Plastic
Product Information
- Brand Banner Stakes
- MFR # PL4122
- Zoro # G7896430
- Country of Origin China
- Category Crowd Control Post & Ropes
Dimensions
Post Diameter | 2 1/2 in |
Belt Length | 15 ft |
Post Height | 22 in to 42 in |
Overall Width | 16 1/2 in |
Overall Depth | 23 1/4 in |
Overall Height | 42 in |
Base Diameter | 16 in |
Minimum Overall Height | 22 in |
Maximum Overall Height | 42 in |
Height Adjustability | Adjustable Height |
Details
Description
Belt Barrier System, Includes (5) Bases, Accessory Tray, Maximum Overall Height 42 in, Minimum Overall Height 22 in, Belt Length 15 ft, Belt Color Yellow, Belt Pattern No Pattern, Legend Caution, Number of Posts 5, Post Color Yellow, Base Type Round Flat, Includes Cart Yes, Number of Belts 5, Post Height 22 in to 42 in, Post Diameter 2 1/2 in, Post Material Plastic, Base Diameter 16 in, Base Color Black, Base Material Plastic, Fillable Yes, Cart Material Metal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEORGIA BOOT AMP Insole, 2LM (GB00110)
- BRADY Precut Label Roll Cartridge, White, Matte (M4C-500-492)
- CONDOR Class 2, Orange, Hook-and-Loop, Mesh, No (786F77)
- DYMO Label Tape Cartridge, Black/Metallic Silver, Labels/Roll: Continuous (18485)
- BANNER STAKES PLUS Barricade, Red, Danger - Keep Out (PL4011)
- BANNER STAKES Belt Barrier, Caution - Cuidado (PL4107)
- BANNER STAKES PLUS Barrier System Hd, Do Not Enter (PL4074)
- BANNER STAKES PLUS Barrier Set X5, Arc Flash Bndry, Red (PL4597)
- BANNER STAKES PLUS Barricade System, Yellow, Caution (PL4001)
- BANNER STAKES PLUS Barrier Set X5, Double-Sided Caution (PL4583)
- LAWRENCE METAL Post Rope Snap End, Satin Brass (ROPEEND-SNAP-2S)
- Banner Stakes Crowd Control Post & Ropes