Shop All Crowd Control Post & Ropes
Banner Stakes
PLUS Cart Pkg w/Tray, Closed for Maint
Mfr # PL4007T
Zoro # G7896360
Free Shipping & Returns
$886.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Post Diameter 2 1/2 in
- Base Type Round Flat
- Base Material Plastic
- Belt Length 15 ft
- Post Material Plastic
Product Information
- Brand Banner Stakes
- MFR # PL4007T
- Zoro # G7896360
- Country of Origin China
- Category Crowd Control Post & Ropes
Dimensions
Post Diameter | 2 1/2 in |
Belt Length | 15 ft |
Post Height | 22 in to 42 in |
Overall Depth | 23 1/4 in |
Overall Width | 16 1/2 in |
Overall Height | 42 in |
Base Diameter | 16 in |
Maximum Overall Height | 42 in |
Height Adjustability | Adjustable Height |
Minimum Overall Height | 22 in |
Details
Description
Belt Barrier System, Includes (5) Bases, Accessory Tray, Maximum Overall Height 42 in, Minimum Overall Height 22 in, Belt Length 15 ft, Belt Color Yellow, Belt Pattern No Pattern, Legend Closed for Maintenance, Number of Posts 5, Post Color Yellow, Base Type Round Flat, Reflectivity Non-Reflective, Includes Cart Yes, Number of Belts 5, Post Height 22 in to 42 in, Post Diameter 2 1/2 in, Post Material Plastic, Base Diameter 16 in, Base Color Black, Base Material Plastic, Fillable Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOLDBLATT INDUSTRIES LLC 18-7/8" Kneeler Board (G06966)
- DEWALT DEWALT DPG870 RapidFit HV Work Glove, Size: XL (DPG870XL)
- MILWAUKEE TOOL Safety Glasses, Gray Anti-Fog ; Anti-Scratch (48-73-2108)
- ERB SAFETY Safety Glasses, Clear Frame, In/Out, Mirror, Indoor/Outdoor Mirror Scratch-Resistant (17971)
- BANNER STAKES Belt Barrier, Danger Keep Out (PL4114)
- BANNER STAKES PLUS Cart Pkg w/Tray, "Caution" Banner (PL4001T)
- BANNER STAKES PLUS Barricade, Red, Danger - Keep Out (PL4011)
- BANNER STAKES Belt Barrier, Cleaning in Progress (PL4110)
- BANNER STAKES PLUS Retractable Barrier Wall Mount Kit (PL4066)
- BANNER STAKES PLUS Barrier System Hd, Do Not Enter (PL4074)
- US WEIGHT Steel Stanchion Clip (U2512)
- Banner Stakes Crowd Control Post & Ropes