
Retractable Belt Barrier, Red, 7 ft Length, Polished Chrome (Discontinued)
- Mfr # AL6205C-D
- Zoro # G404383737
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AL6205C-D
Zoro #
G404383737
UPC #
-
Country of Origin
China
Dimensions
Overall Length
7 ft
Details
Item
Retractable Belt Barrier
Belt Color
Red
Belt Message
Restricted Area
Finish
Polished Chrome
Description
QLine Barrier post with retractable belt. Ideal safety solution for traditional crowd control and queue line management. Robust aluminum posts for indoor/outdoor use. Anodized finish will not rust/corrode. Belt is 2.5" wide and extends 7'. Belts can be easily interchanged on jobsite with no tools necessary. Recessed assembly of post to base delivers enhanced stabilty so posts will not tilt or lean. Cast iron base with metal cover is more resistant to impact in heavy traffic areas and provides greater visual appeal.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.