This item is Discontinued.

Banner Stakes Retractable Belt Barrier, Yellow, 7 ft Length, Black AL6101B

Retractable Belt Barrier, Yellow, 7 ft Length, Black (Discontinued)

  • Mfr # AL6101B
  • Zoro # G004383755
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AL6101B
Zoro #
G004383755
UPC #
-
Country of Origin
China

Dimensions

Overall Length
7 ft

Details

Item
Retractable Belt Barrier
Belt Color
Yellow
Belt Message
Caution
Finish
Black
Number of Belts
1

Description

QLine Barrier post with retractable belt. Ideal safety solution for traditional crowd control and queue line management. Robust aluminum posts for indoor/outdoor use. Anodized finish will not rust/corrode. Belt is 2.5" wide and extends 7'. Belts can be easily interchanged on jobsite with no tools necessary. Recessed assembly of post to base delivers enhanced stabilty so posts will not tilt or lean. Cast iron base with metal cover is more resistant to impact in heavy traffic areas and provides greater visual appeal.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.