Retractable Belt Head, Red, 15 ft Length, Do Not Enter - Arc Flash Boundary
Mfr # PL4077
Zoro # G9421422
product price: $268.99
/pk 5, $53.80/ea
Free Shipping & Returns
Key Features
Belt Length
15 ft
Belt Color
Red
Color
Red
Belt Width
2 1/2 in
Belt Message
Do Not Enter - Arc Flash Boundary
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PL4077
Zoro #
G9421422
UPC #
-
Country of Origin
China
Dimensions
Belt Length
15 ft
Belt Width
2 1/2 in
Overall Height
42 in
Details
Item
Retractable Belt Head
Belt Color
Red
Color
Red
Belt Message
Do Not Enter - Arc Flash Boundary
Belt Material
Polyester Fabric
For Use With
Banner Stakes Plus Stanchions, Bases, Receiver Head, Wall Mount Kit
Includes
(5) 15 ft Retractable Belts
Legend
Do Not Enter - Arc Flash Boundary
Legend Color
Black
Resistance Properties
Rust Resistant
Belt Pattern
No Pattern
Description
Retractable Belt Head, Includes (5) 15 ft Retractable Belts, Overall Height 42 in, Belt Color Red, Belt Length 15 ft, Legend Do Not Enter - Arc Flash Boundary, Legend Color Black, Belt Width 2 1/2 in, Belt Pattern No Pattern, Resistance Properties Rust Resistant, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.