Zoro Homepage

Retractable Belt Head, Yellow, 15 ft Length, Caution, Matte

  • Mfr # PL4026

  • Zoro # G8747392


product price: $51.29
/ea

Key Features

Post Diameter
2-1/8 in
Belt Length
15 ft
Belt Color
Yellow
Color
Yellow
Belt Width
2 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PL4026
Zoro #
G8747392
UPC #
-
Country of Origin
China

Dimensions

Post Diameter
2-1/8 in
Belt Length
15 ft
Belt Width
2 1/2 in
Overall Height
42 in

Details

Item
Retractable Belt Head
Belt Color
Yellow
Color
Yellow
Belt Message
Caution
Belt Material
Polyester Fabric
For Use With
Banner Stakes Plus Stanchions, Bases, Receiver Head, Wall Mount Kit
Finish
Matte
Material
Plastic
Includes
15 ft Retractable Belt
Legend
Caution
Belt Pattern
No Pattern
Resistance Properties
Rust Resistant
Legend Color
Black

Description

Retractable Belt Head, Includes 15 ft Retractable Belt, Overall Height 42 in, Belt Color Yellow, Belt Length 15 ft, Legend Caution, Legend Color Black, Belt Width 2 1/2 in, Belt Pattern No Pattern, Resistance Properties Rust Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.