Zoro Homepage

BANSBACH Shock Absorber, Adjustable, Extension Force: 12.7N, Length: 92mm, Stroke: 14mm

  • Mfr # FL-1214H-C

  • Zoro # G0268935


product price: $86.29
/ea
Free Shipping & Returns

Key Features

Type
Adjustable
Force
12.7 N
Max. Cycle Rate
60 cycles/min
Material
Metal
Operating Temp.
-5~70¡C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FL-1214H-C
Zoro #
G0268935
UPC #
-
Country of Origin
Japan

Dimensions

Rod Thread Size
M12x1
Extended Length
92 mm
Rod Dia.
3.5 mm
Cylinder Dia.
12 mm
Ball Diameter
8 mm
Width
16.2mm
Length
92mm
Rod Diameter
3.5 mm
Cylinder Diameter
12 mm
Stroke Length
14 mm

Details

Item
Shock Absorber
Type
Adjustable
Force
12.7 N
Max. Cycle Rate
60 cycles/min
Material
Metal
Operating Temp.
-5~70¡C
Includes
Cap
Stroke
14mm
Fixed Resistance
No
Max. Weight
66 lb
Locking
No
Adjustable Resistance
Yes
Standards
RoHS Compliant
Application
For high speed
Weight
49g
Operating Temperature - Minimum
23 Degrees F
Rated Capacity - Maximum
66 lb
Operating Temperature - Maximum
158 Degrees F
System of Measurement
Metric
Cycles per Minute - Maximum
60
Force Resistance
Adjustable

Description

Shock Absorber,Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.