Zoro Homepage

BANSBACH Shock Absorber, Adjustable, Extension Force: 27.3N, Length: 136mm, Stroke: 25mm

  • Mfr # FA-2725FD-S

  • Zoro # G1969648


product price: $149.99
/ea
Free Shipping & Returns

Key Features

Type
Adjustable; Multiple Orifice
Force
27.3 N
Max. Cycle Rate
60 cycles/min
Material
Metal
Operating Temp.
-5~70¡C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FA-2725FD-S
Zoro #
G1969648
UPC #
-
Country of Origin
Japan

Dimensions

Rod Thread Size
M27x1.5
Extended Length
136 mm
Rod Dia.
8 mm
Cylinder Dia.
27 mm
Length
136mm
Width
37mm
Cylinder Diameter
27 mm
Rod Diameter
8 mm
Stroke Length
25 mm

Details

Item
Shock Absorber
Type
Adjustable; Multiple Orifice
Force
27.3 N
Max. Cycle Rate
60 cycles/min
Material
Metal
Operating Temp.
-5~70¡C
Fixed Resistance
No
Adjustable Resistance
Yes
Stroke
25mm
Locking
No
Includes
Adjustment Knob
Max. Weight
661 lb
Standards
RoHS Compliant
Application
For high speed
Weight
411g
System of Measurement
Metric
Operating Temperature - Maximum
158 Degrees F
Cycles per Minute - Maximum
60
Operating Temperature - Minimum
23 Degrees F
Force Resistance
Adjustable
Rated Capacity - Maximum
661 lb

Description

Shock Absorber,Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.