Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BANSBACH Shock Absorber, Adjustable, Extension Force: 5.88N, Length: 65.2mm, Stroke: 8mm

  • Mfr # FA-1008VD-C

  • Zoro # G1970442


product price: $66.79
/ea

Key Features

Type
Adjustable; Multiple-orifice
Max. Cycle Rate
60 cycles/min
Force
5.88 N
Material
Metal
Operating Temp.
-5~70¡C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FA-1008VD-C
Zoro #
G1970442
UPC #
-
Country of Origin
Japan

Dimensions

Rod Thread Size
M10x1
Extended Length
65.2 mm
Rod Dia.
2.4 mm
Cylinder Dia.
10 mm
Pin Dia.
2.4 mm
Ball Diameter
6 mm
Width
15mm
Length
65.2mm
Cylinder Diameter
10 mm
Stroke Length
8 mm
Rod Diameter
2.4 mm

Details

Item
Shock Absorber
Type
Adjustable; Multiple-orifice
Max. Cycle Rate
60 cycles/min
Force
5.88 N
Material
Metal
Operating Temp.
-5~70¡C
Locking
No
Fixed Resistance
No
Includes
Cap
Adjustable Resistance
Yes
Max. Weight
5.5 lb
Stroke
8mm
Standards
RoHS Compliant
Application
For high speed
Weight
27g
Operating Temperature - Maximum
158 Degrees F
Force Resistance
Fixed
Rated Capacity - Maximum
5.5 lb
Operating Temperature - Minimum
23 Degrees F
Cycles per Minute - Maximum
60
System of Measurement
Metric

Description

Shock Absorber,Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.