BANSBACH Shock Absorber, Adjustable, Extension Force: 68.6N, Length: 254.5mm, Stroke: 50mm

  • Mfr # FWM-3650UBD-C

  • Zoro # G2198799


product price: $335.99
/ea
Free Shipping & Returns

Key Features

Type
Adjustable; Multiple-Varying Orifice
Max. Cycle Rate
30 cycles/min
Force
68.6 N
Material
Metal
Operating Temp.
-5~70¡C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FWM-3650UBD-C
Zoro #
G2198799
UPC #
-
Country of Origin
Japan

Dimensions

Rod Thread Size
M36x1.5
Extended Length
254.5 mm
Rod Dia.
12 mm
Cylinder Dia.
36 mm
Ball Diameter
33 mm
Width
53.1mm
Length
254.5mm
Rod Diameter
12 mm
Cylinder Diameter
36 mm
Stroke Length
50 mm

Details

Item
Shock Absorber
Type
Adjustable; Multiple-Varying Orifice
Max. Cycle Rate
30 cycles/min
Force
68.6 N
Material
Metal
Operating Temp.
-5~70¡C
Max. Weight
5,953 lb
Locking
No
Fixed Resistance
No
Includes
Cap
Adjustable Resistance
Yes
Stroke
50mm
Application
For medium speed, in particular with a pneumatic cylinder
Standards
RoHS Compliant
Weight
1,410g
Force Resistance
Adjustable
Cycles per Minute - Maximum
30
Operating Temperature - Minimum
23 Degrees F
System of Measurement
Metric
Rated Capacity - Maximum
5,953 lb
Operating Temperature - Maximum
158 Degrees F

Description

Shock Absorber,Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.