Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BANSBACH Shock Absorber, Adjustable, Extension Force: 9.8N, Length: 80mm, Stroke: 10mm

  • Mfr # FA-1410RD-S

  • Zoro # G0268661


product price: $62.79
/ea

Key Features

Type
Adjustable; Multiple-orifice
Max. Cycle Rate
60 cycles/min
Force
9.8 N
Material
Metal
Operating Temp.
-5~70¡C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FA-1410RD-S
Zoro #
G0268661
UPC #
-
Country of Origin
Japan

Dimensions

Rod Thread Size
M14x1.5
Extended Length
80 mm
Pin Dia.
3.5 mm
Cylinder Dia.
14 mm
Rod Dia.
3.5 mm
Length
80mm
Width
19.6mm
Rod Diameter
3.5 mm
Stroke Length
10 mm
Cylinder Diameter
14 mm

Details

Item
Shock Absorber
Type
Adjustable; Multiple-orifice
Max. Cycle Rate
60 cycles/min
Force
9.8 N
Material
Metal
Operating Temp.
-5~70¡C
Stroke
10mm
Includes
Adjustment Knob
Adjustable Resistance
Yes
Max. Weight
9.9 lb
Fixed Resistance
No
Locking
No
Application
For high speed
Standards
RoHS Compliant
Weight
68g
Force Resistance
Adjustable
Cycles per Minute - Maximum
60
Operating Temperature - Maximum
158 Degrees F
System of Measurement
Metric
Operating Temperature - Minimum
23 Degrees F
Rated Capacity - Maximum
9.9 lb

Description

Shock Absorber,Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.