Zoro Homepage

Bracket 900BA6BO, 8mm Pin

  • Mfr # 96029

  • Zoro # G2070381


product price: $14.35
/ea

Key Features

Type
8mm Pin
For Use With
Hinge Eye
Material
Zinc-Plated Steel
Overall Height
25.91 mm
Overall Width
69.09 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
96029
Zoro #
G2070381
UPC #
-
Country of Origin
Germany

Dimensions

Overall Height
25.91 mm
Overall Width
69.09 mm
Free Length
69.09 mm

Details

Item
Gas Spring Bracket
Type
8mm Pin
For Use With
Hinge Eye
Material
Zinc-Plated Steel
Compatible Product Type
Hinge Eye

Description

Bracket 900BA6B0, 8mm Pin, Material Zinc Plated Steel, For Use With Hinge Eye

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.